Lanyard, 1 Leg, Polyester, Green

HONEYWELL MILLER| Zoro #: G0662681| Mfr #: 913PC/6FTGN

$96.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Length: 6 ft.
Standards: ANSI Z359
Locking Harness Connection Hook Type: Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662681 Mfr #: 913PC/6FTGN
Working Length: 6 ft.Standards: ANSI Z359
Locking Harness Connection Hook Type: SnapFor Use With: Full Body Harness
Tensile Strength: 5000 lb.Visual Load Indicator: No
Number of Legs: 1Strap Width: 1"
Extended Fall Length: 9 ft. 6"Anchorage Hook Gate Opening: 3/4"
Weight Capacity: 310 lb.Color: Green
Hardware Material: SteelIncludes: -
Line Material: Vinyl-Coated PolyesterHarness Hook Gate Opening: 3/4"
Locking Anchorage Connection Hook Type: SnapCountry of Origin (subject to change): United States

Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Vinyl-Coated Polyester, Hardware Material Steel, Color Green, Strap Width 1 In., Visual Load Indicator No, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Standards ANSI Z359, For Use With Full Body Harness, Includes -

Reviews