Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lanyard, 4 ft.

  • Zoro #: G0619215
  • Mfr #: 940K/6FTBL
No Product Image Available
$142.99
  • Item: Lanyard
  • Length: 4 ft.
  • Number of Rescue Rings: 0
See full product details
This item ships free.

Honeywell Miller #940K/6FTBL Specifications

  • Zoro #: G0619215
  • Mfr #: 940K/6FTBL
Item: Lanyard Length: 4 ft.
Number of Rescue Rings: 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

4FT Kevlar(r) Lanyard With Chokeoff Loop

Reviews of Honeywell Miller #940K/6FTBL