Skip to Main Content
customer-service Help
Honeywell Miller

Lanyard, 6 ft., 310 lb. Weight Capacity, Black

Honeywell Miller Lanyard,  6 ft.,  310 lb. Weight Capacity,  Black 8798K-Z7/6FTBK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$311.15
  • Item: Lanyard
  • Length: 6 ft.
  • Series: SofStop(TM)
See full product details
This item ships free.
Total: $311.15

Honeywell Miller #8798K-Z7/6FTBK Specifications

  • Item: Lanyard
  • Length: 6 ft.
  • Series: SofStop(TM)
  • Weight Capacity: 310 lb.
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Snap Hook
  • Hardware Material: Steel
  • Number of Legs: 2
  • Visual Load Indicator: No
  • Shock-Absorbing Lanyard Material: Kevlar(R)
  • Harness Connection Gate Opening Size: 3/4"
  • RFID Equipped: No
  • Shock Absorbing Type: Shock Pack
  • Brand and Series: Honeywell Miller Softstop
  • Harness End Connection: Snap Hook
  • Harness End Connection Material: Steel
  • Anchorage End Connection Type: Snap Hook
  • Max. Working Length: 6 ft.
  • Includes Rescue Ring: No
  • Adjustable Length: No
  • Anchorage End Connection Material: Steel
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller Softstop, Color Black, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Shock Pack, Visual Load Indicator No

Reviews of Honeywell Miller #8798K-Z7/6FTBK