Skip to Main Content
customer-service Help
Honeywell Miller

Leading-Edge Self Retracting Lifeline, 6 ft., 420 lb. Weight Capacity

Honeywell Miller Leading-Edge Self Retracting Lifeline,  6 ft.,  420 lb. Weight Capacity MFLEC-12/6FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$374.52
  • Item: Leading-Edge Self Retracting Lifeline
  • Length: 6 ft.
  • Weight Capacity: 420 lb.
See full product details
This item ships free.
Total: $374.52

Honeywell Miller #MFLEC-12/6FT Specifications

  • Item: Leading-Edge Self Retracting Lifeline
  • Length: 6 ft.
  • Weight Capacity: 420 lb.
  • Series: Turbolite EXTREME
  • Color: Gray
  • Tensile Strength: 3000 lb.
  • Harness Connection: Aluminum Quick Connect
  • Anchorage End Connection: 2-1/2" Aluminum Rebar Hook
  • Anchoring Location: Overhead or Foot Level
  • Number of Legs: 1
  • SRL Housing Material: Nylon
  • SRL Weight: 4.5 lb.
  • Visual Load Indicator: Yes
  • Fall Braking System: Internal Locking/External Energy Absorbing
  • SRL Item: Self-Retracting Lifeline
  • Max. Working Load: 420 lb.
  • Harness Hook Type: Steel Swivel Snap Hook
  • Standards: ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, OSHA 1926.502, CSA Z259.2.2-98
  • SRL Length: 6 ft.
  • Anchorage Hook Type: Aluminum Rebar Hook
  • Strap Width: 3/16"
  • Line Material: Galvanized Steel Cable
  • Cable Dia.: 3/16"
  • Anchorage Hook Gate Opening: 2-1/2"
  • Lifeline Material: Galvanized Steel Cable
  • RFID Equipped: Yes
  • Anchorage End Connection Type: Rebar Hook
  • Lifeline Diameter: 3/16"
  • Lifeline Length: 6 ft.
  • Rebar Hook Gate Opening Size: 2-1/2"
  • Harness End Connection: Quick Connect
  • ANSI SRL Type: SRL-LE
  • Harness End Connection Material: Aluminum
  • Anchorage End Connection Material: Aluminum
  • Sealed: No
  • ANSI SRL Class: Class B
  • Brand and Series: Honeywell Miller Turbolite EXTREME
  • Replaceable Lifeline: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leading-Edge Self-Retracting Lifeline, Anchorage End Connection 2-1/2 in Aluminum Rebar Hook, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Anchoring Location Overhead or Foot Level, ANSI SRL Class Class B, ANSI SRL Type SRL-LE, Brand and Series Honeywell Miller Turbolite EXTREME, Color Gray, Harness Connection Aluminum Quick Connect, Harness End Connection Quick Connect, Harness End Connection Material Aluminum, Lifeline Diameter 3/16 in

Reviews of Honeywell Miller #MFLEC-12/6FT