Positioning Device, 2 ft., 310 lb., Chain

HONEYWELL MILLER| Zoro #: G0458376| Mfr #: 6756RS-Z7/

$140.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z359
For Use With: Positioning Harness/Belt
Visual Load Indicator: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458376 Mfr #: 6756RS-Z7/
Standards: ANSI Z359For Use With: Positioning Harness/Belt
Visual Load Indicator: NoNumber of Legs: 2
Line Material: Grade 80 ChainAnchorage Hook Gate Opening: 2-1/2"
Weight Capacity: 310 lb.Color: Silver
Length: 24"Locking Anchorage Connection Hook Type: Rebar Hook
Hardware Material: SteelLocking Harness Connection Hook Type: Snap Hook
Country of Origin (subject to change): United States

Description

Positioning Device, Length 24 In., Line Material Grade 80 Chain, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb., Color Silver, Locking Anchorage Connection Hook Type Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Snap Hook, Visual Load Indicator No, Standards ANSI Z359, For Use With Positioning Harness/Belt

Reviews