Skip to Main Content
customer-service Help
Honeywell Miller

Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow

Honeywell Miller Positioning Lanyard,  6 ft.,  310 lb. Weight Capacity,  Yellow 6NFLS-Z7/6FTYL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$171.44
  • Item: Positioning Lanyard
  • Length: 6 ft.
  • Weight Capacity: 310 lb.
See full product details
This item ships free.
Total: $171.44

Honeywell Miller #6NFLS-Z7/6FTYL Specifications

  • Item: Positioning Lanyard
  • Length: 6 ft.
  • Weight Capacity: 310 lb.
  • Color: Yellow
  • Tensile Strength: 5000 lb.
  • Locking Harness Connection Hook Type: Snap Hook
  • Standards: Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements
  • Locking Anchorage Connection Hook Type: Snap Hook
  • Anchorage Hook Gate Opening: 3/4"
  • Line Material: Nylon
  • Number of Legs: 1
  • Harness Hook Gate Opening: 3/4"
  • Visual Load Indicator: No
  • Strap Width: 1"
  • For Use With: Full Body Harness
  • Hardware Material: Steel
  • Length (Straight Wireway): 6 ft
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Positioning Lanyard, Color Yellow, Hardware Material Steel, Length 6 ft, Standards Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements, Weight Capacity 310 lb

Reviews of Honeywell Miller #6NFLS-Z7/6FTYL