THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Replacement Rope, 300 In. L, 310 lb.

HONEYWELL MILLER| Zoro #: G1723242| Mfr #: 195R-2/25FTWH

$74.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Line Material: Nylon Rope
Color: White
Weight Capacity: 310 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723242 Mfr #: 195R-2/25FTWH
Line Material: Nylon RopeColor: White
Weight Capacity: 310 lb.For Use With: Mfr. No. RA10
Item: Replacement RopeLength: 25 ft.
Country of Origin (subject to change): United States

Description

Replacement Rope, Weight Capacity 310 lb., For Use With Mfr. No. RA10, Line Material Nylon Rope, Color White, Length 25 ft.

Reviews