Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rescue System, 330 lb, Kernmantle, 3100 lb.

HONEYWELL MILLER| Zoro #: G2426952| Mfr #: SE/100FT

$1839.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Line Material: Kernmantle
For Use With: Full Body Harness
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426952 Mfr #: SE/100FT
Standards: OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/ALine Material: Kernmantle
For Use With: Full Body HarnessTensile Strength: 3100 lb.
Strap Width: 1"Anchorage Hook Gate Opening: 1"
Weight Capacity: 330 lb.Color: Red
Length: 100 ft.Hardware Material: Aluminum, Nylon, Steel
Includes: CarabinerLocking Harness Connection Hook Type: Carabiner
Harness Hook Gate Opening: 1"Locking Anchorage Connection Hook Type: Carabiner
Country of Origin (subject to change): United States

Description

Rescue and Descent System, Length 100 ft., Weight Capacity 330 lb., Tensile Strength 3100 lb., Strap Width 1 In., Line Material Kernmantle, Hardware Material Aluminum, Nylon, Steel, For Use With Full Body Harness, Locking Harness Connection Hook Type Carabiner, Harness Hook Gate Opening 1 In., Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Color Red, Includes Carabiner, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A

Reviews