LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rescue System, 50 ft., Kernmantle

HONEYWELL MILLER| Zoro #: G2239422| Mfr #: SE/50FT

$1574.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Line Material: Kernmantle
For Use With: Full Body Harness
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239422 Mfr #: SE/50FT
Standards: OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/ALine Material: Kernmantle
For Use With: Full Body HarnessTensile Strength: 3100 lb.
Strap Width: 1"Anchorage Hook Gate Opening: 1"
Weight Capacity: 330 lb.Color: Red
Length: 50 ft.Hardware Material: Aluminum, Nylon, Steel
Includes: CarabinerLocking Harness Connection Hook Type: Carabiner
Harness Hook Gate Opening: 1"Locking Anchorage Connection Hook Type: Carabiner
Country of Origin (subject to change): United States

Description

Rescue and Descent System, Length 50 ft., Weight Capacity 330 lb., Tensile Strength 3100 lb., Strap Width 1 In., Line Material Kernmantle, Hardware Material Aluminum, Nylon, Steel, For Use With Full Body Harness, Locking Harness Connection Hook Type Carabiner, Harness Hook Gate Opening 1 In., Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Color Red, Includes Carabiner, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A

Reviews