Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roof Anchor, 114 In. L, 4 In. W, 2 In. D

  • Zoro #: G0538693
  • Mfr #: RA45/

$55.94

  • Weight Capacity: 310 lb.
  • Length: 114"
  • Tensile Strength: 5000 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Honeywell Miller #RA45/ Specifications

  • Zoro #: G0538693
  • Mfr #: RA45/
Weight Capacity: 310 lb. Length: 114"
Tensile Strength: 5000 lb. Standards: OSHA, ANSI and CSA
Includes: Roof Anchor, (12) Each 1-1/4" Galvanized Steel Roofing Nails and UV Resistant Protective Cap Item: Permanent Roof Anchor
Material: Type 304 Stainless Steel Depth: 2"
Width: 4" Attaches To: Wood Rafters or Truss Members
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Permanent Roof Anchor, Attaches To Wood Rafters or Truss Members, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 9-1/2'', Width 4 In., Depth 2 In., Material Type 304 Stainless Steel, Includes Roof Anchor, (12) Each 1-1/4 In. Galvanized Steel Roofing Nails and UV Resistant Protective Cap, Standards OSHA, ANSI and CSA

Reviews of Honeywell Miller #RA45/