Rope Grab, Size 5/8, 3/4 In.

HONEYWELL MILLER| Zoro #: G2078955| Mfr #: 8174/U

$136.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rope Grab
For Use With: Compatible to Lanyard with Locking Snap
Tensile Strength: 3600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078955 Mfr #: 8174/U
Item: Rope GrabFor Use With: Compatible to Lanyard with Locking Snap
Tensile Strength: 3600 lb.Material: Stainless Steel
Rope Material: Nylon/PolyesterStandards: OSHA, ANSI
Weight Capacity: 310 lb.Rope Size: 5/8 or 3/4"
Country of Origin (subject to change): France

Description

Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 or 3/4 In., Rope Material Nylon/Polyester, For Use With Compatible to Lanyard with Locking Snap, Material Stainless Steel, Tensile Strength 3600 lb., Standards OSHA, ANSI

Reviews