LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Self-Retracting Lifeline, 20ft, Plystr, Red

HONEYWELL MILLER| Zoro #: G0617251| Mfr #: RL20P-Z7/20FT

$556.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z359.1-2007, CSA, OSHA
Tensile Strength: 3600 lb.
Number of Legs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617251 Mfr #: RL20P-Z7/20FT
Standards: ANSI Z359.1-2007, CSA, OSHATensile Strength: 3600 lb.
Number of Legs: 1Strap Width: 1"
Visual Load Indicator: YesAnchorage Hook Gate Opening: 1"
Weight Capacity: 310 lb.Braking System: Inertia
Color: RedLength: 20 ft.
Locking Anchorage Connection Hook Type: Twist Lock Carabiner with Swivelling ShackleLine Material: Polyester
Locking Harness Connection Hook Type: Steel Swivel Snap HookHarness Hook Gate Opening: 3/4"
Housing Material: Aluminum, Stainless SteelCountry of Origin (subject to change): United States

Description

Self-Retracting Lifeline, Length 20 ft., Line Material Polyester , Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3600 lb., Color Red, Braking System Inertia

Reviews