Skip to Main Content
customer-service Help

Self Retracting Lifeline, 4 ft. 6", 420 lb. Weight Capacity

  • Zoro #: G5527673
  • Mfr #: MFLAFB-1/4.5FT
Honeywell Miller Self Retracting Lifeline,  4 ft. 6",  420 lb. Weight Capacity MFLAFB-1/4.5FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$390.00
  • Item: Self Retracting Lifeline
  • Length: 4 ft. 6"
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

Honeywell Miller #MFLAFB-1/4.5FT Specifications

  • Zoro #: G5527673
  • Mfr #: MFLAFB-1/4.5FT
  • Item: Self Retracting Lifeline
  • Length: 4 ft. 6"
  • Weight Capacity: 420 lb.
  • Series: Bucket Truck
  • Color: Black/Yellow
  • Anchoring Location: Overhead or Foot Level
  • Number of Legs: 1
  • SRL Housing Material: Polycarbonate
  • Visual Load Indicator: Yes
  • Standards: ANSI Z359.14, ASTM F887
  • Replaceable Lifeline: No
  • Anchorage End Connection Material: Aluminum
  • Tagline Length: No Tagline
  • Harness End Connection: Carabiner
  • Lifeline Length: 4 ft. 6"
  • Sealed: No
  • RFID Equipped: Yes
  • Anchorage End Connection Type: Snap Hook
  • Minimum Weight Capacity: 90 lb.
  • Weight Capacity - Leading Edge Application: 400 lb.
  • Lifeline Width: 1"
  • Lifeline Material: Kevlar(R)/Nomex(R) Webbing
  • Harness End Connection Material: Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead or Foot Level, Color Black/Yellow, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 54 in, Lifeline Material Kevlar(R)/Nomex(R) Webbing, Lifeline Width 1 in, Minimum Weight Capacity 90 lb, Number of Legs 1, Replaceable Lifeline No, RFID Equipped Yes, Sealed No, SRL Housing Material Polycarbonate

Reviews of Honeywell Miller #MFLAFB-1/4.5FT