Skip to Main Content
customer-service Help
Honeywell Miller

Self Retracting Lifeline, 6 ft., 420 lb. Weight Capacity

Honeywell Miller Self Retracting Lifeline,  6 ft.,  420 lb. Weight Capacity MFLAF2-5/6FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$535.80
  • Length: 6 ft.
  • Item: Self Retracting Lifeline
  • Weight Capacity: 420 lb.
See full product details
This item ships free.
Total: $535.80

Honeywell Miller #MFLAF2-5/6FT Specifications

  • Length: 6 ft.
  • Item: Self Retracting Lifeline
  • Weight Capacity: 420 lb.
  • Series: Standard
  • Color: Black/Yellow
  • Anchoring Location: Overhead or Foot Level
  • Number of Legs: 2
  • SRL Housing Material: Polycarbonate
  • Visual Load Indicator: Yes
  • Standards: ANSI Z359.14, ASTM F887
  • Lifeline Length: 6 ft.
  • Anchorage End Connection Material: Steel
  • Lifeline Material: Kevlar(R)/Nomex(R) Webbing
  • Weight Capacity - Leading Edge Application: 400 lb.
  • RFID Equipped: Yes
  • Lifeline Width: 1"
  • Anchorage End Connection Type: Snap Hook
  • Sealed: No
  • Replaceable Lifeline: No
  • Minimum Weight Capacity: 90 lb.
  • Harness End Connection: Quick Connect
  • Tagline Length: No Tagline
  • Harness End Connection Material: Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead or Foot Level, Color Black/Yellow, Harness End Connection Quick Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar(R)/Nomex(R) Webbing, Lifeline Width 1 in, Minimum Weight Capacity 90 lb, Number of Legs 2, Replaceable Lifeline No, RFID Equipped Yes, Sealed No, SRL Housing Material Polycarbonate

Reviews of Honeywell Miller #MFLAF2-5/6FT