LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Self-Retrctng Lifeline, 10ft, Plystr, 310lb

HONEYWELL MILLER| Zoro #: G2294101| Mfr #: 8327A/10FTYL

$235.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI A10.32, CSA Z259.2.2 (Type 1),OSHA 1926.502, OSHA 1910.66
Line Material: Polyester
Tensile Strength: 3000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294101 Mfr #: 8327A/10FTYL
Standards: ANSI A10.32, CSA Z259.2.2 (Type 1),OSHA 1926.502, OSHA 1910.66Line Material: Polyester
Tensile Strength: 3000 lb.Visual Load Indicator: Yes
Number of Legs: 1Strap Width: 1-3/4"
Housing Material: Stamped Steel, ThermoplasticWeight Capacity: 310 lb.
Color: YellowLength: 10 ft.
Cable Dia.: 1-3/4"Locking Harness Connection Hook Type: Snap Hook
Harness Hook Gate Opening: 3/4"Locking Anchorage Connection Hook Type: Swivelling Shackle
Country of Origin (subject to change): United States

Description

Self-Retracting Lifeline, Length 10 ft., Line Material Polyester , Housing Material Stamped Steel, Thermoplastic, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 1-3/4 In., Strap Width 1-3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Swivelling Shackle, Locking Harness Connection Hook Type Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Yellow, Standards ANSI A10.32, CSA Z259.2.2 (Type 1),OSHA 1926.502, OSHA 1910.66

Reviews