Self-Rtrctng Lifeline, 6ft, Vectron, Plystr

HONEYWELL MILLER| Zoro #: G2058725| Mfr #: MFL-1-Z7/6FT

$123.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Visual Load Indicator: Yes
Harness Hook Gate Opening: 1"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058725 Mfr #: MFL-1-Z7/6FT
Visual Load Indicator: YesHarness Hook Gate Opening: 1"
Color: RedHousing Material: Nylon
Length: 6 ft.Number of Legs: 1
Strap Width: 1"Cable Dia.: 1"
Weight Capacity: 400 lb.Item: Fall Limiter
Anchorage Hook Gate Opening: 3/4"Tensile Strength: 3000 lb.
Locking Harness Connection Hook Type: Steel Twist Lock CarabinerLocking Anchorage Connection Hook Type: Locking Snap Hook
Country of Origin (subject to change): Mexico

Description

Self-Retracting Lifeline, Length 6 ft., Line Material Vectron(r) Core, Polyester Jacket, Housing Material Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Steel Twist Lock Carabiner, Harness Hook Gate Opening 1 In., Tensile Strength 3600 lb., Color Red, Standards ANSI A10.32, ANSI Z359-2007, CSA, OSHA

Reviews