Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Shock Absorbing Lanyard, 5 ft., 310 lb. Weight Capacity, Green (Discontinued)
Mfr # 216M/5FTGN
Zoro # G4168744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 5 ft.
- Series Miller
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.