Skip to Main Content
customer-service Help
Honeywell Miller

Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green

Honeywell Miller Shock Absorbing Lanyard,  6 ft.,  310 lb. Weight Capacity,  Green 233TWRS-Z7/6FTGN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$192.36
  • Length: 6 ft.
  • Item: Shock Absorbing Lanyard
  • Weight Capacity: 310 lb.
See full product details
This item ships free.
Total: $192.36

Honeywell Miller #233TWRS-Z7/6FTGN Specifications

  • Length: 6 ft.
  • Item: Shock Absorbing Lanyard
  • Weight Capacity: 310 lb.
  • Series: Miller
  • Color: Green
  • Tensile Strength: 5000 lb.
  • Harness Connection: Polyester Web Loop
  • Anchorage End Connection: 2-1/2 in Steel Rebar Hook
  • Anchorage Hook Type: Rebar Hook
  • Locking Harness Connection Hook Type: Snap
  • Anchorage Hook Gate Opening: 1-3/4"
  • Includes: Instruction Manual
  • Line Material: Polyester
  • Harness Hook Type: Snap Hook
  • Extended Fall Length: 4 ft.
  • For Use With: Full Body Harness
  • Strap Width: 1"
  • Harness Hook Gate Opening: 3/4"
  • Max. Working Load: 310 lb.
  • Number of Legs: 1
  • Working Length: 6 ft.
  • Cable Dia.: 1"
  • Standards: ANSI, OSHA
  • Visual Load Indicator: Yes
  • Shock Absorbing Lanyard Type: Stretchable
  • Hardware Material: Steel
  • Locking Anchorage Connection Hook Type: Rebar
  • Rebar Hook Gate Opening Size: 2 1/2 in
  • Harness End Connection: Web Loop
  • Includes Rescue Ring: No
  • RFID Equipped: No
  • Adjustable Length: No
  • Shock-Absorbing Lanyard Material: Polyester
  • Anchorage End Connection Material: Steel
  • Brand and Series: Honeywell Miller Manyard(TM) HP
  • Shock Absorbing Type: Tubular Webbing
  • Anchorage End Connection Type: Rebar Hook
  • Harness End Connection Material: Polyester
  • Max. Working Length: 6 ft
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection 2-1/2 in Steel Rebar Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Brand and Series Honeywell Miller Manyard(TM) HP, Color Green, Hardware Material Steel, Harness Connection Polyester Web Loop, Harness End Connection Web Loop, Harness End Connection Material Polyester, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Tubular Webbing, Visual Load Indicator Yes, RFID Equipped No

Reviews of Honeywell Miller #233TWRS-Z7/6FTGN