Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorbing Lanyard, 6 ft., 310 lb Weight Capacity, Green

  • Zoro #: G0480597
  • Mfr #: 8798SS-Z7/6FTGN
$116.67
  • Extended Fall Length: 4 ft.
  • Tensile Strength: 5000 lb.
  • Max. Working Load: 310 lb.
See full product details
This item ships free.

Honeywell Miller #8798SS-Z7/6FTGN Specifications

  • Zoro #: G0480597
  • Mfr #: 8798SS-Z7/6FTGN
Extended Fall Length: 4 ft. Tensile Strength: 5000 lb.
Max. Working Load: 310 lb. Line Material: Polyester
Standards: ANSI Z359.13, OSHA 1926.502, OSHA 1910.66 Hardware Material: Steel
Anchorage Hook Type: Snap Hook Number of Legs: 2
Locking Harness Connection Hook Type: Snap Strap Width: 1-3/4"
Cable Dia.: 1-3/4" Weight Capacity: 310 lb
Harness Hook Gate Opening: 3/4" Item: Shock Absorbing Lanyard
Visual Load Indicator: Yes Length: 6 ft.
Locking Anchorage Connection Hook Type: Snap Series: StretchStop
Shock Absorbing Lanyard Type: Stretchable Anchorage Hook Gate Opening: 3/4"
Color: Green Harness Hook Type: Snap Hook
Working Length: 6 ft. Includes: Instruction Manual
For Use With: Full Body Harness Shock-Absorbing Lanyard Material: Polyester
Anchorage End Connection Type: Snap Hook Adjustable Length: No
Anchorage End Connection: Steel Snap Hook RFID Equipped: No
Brand and Series: Honeywell Miller StretchStop Anchorage End Connection Material: Steel
Max. Working Length: 6 ft Harness Connection Gate Opening Size: 3/4 in
Harness End Connection: Snap Hook Shock Absorbing Type: Shock Pack
Harness End Connection Material: Steel Includes Rescue Ring: No
Harness Connection: Steel Snap Hook Number of Rescue Rings: 0
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series Honeywell Miller StretchStop, Color Green, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Shock Pack, Visual Load Indicator Yes

Reviews of Honeywell Miller #8798SS-Z7/6FTGN