Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorbing Lanyard, 6 ft., 310 lb Weight Capacity, Orange

  • Zoro #: G0619775
  • Mfr #: T5122-Z7/6FTAF
$72.38
  • Length: 6 ft.
  • Working Length: 6 ft.
  • Harness Hook Type: Snap Hook
See full product details
Orders over $75 ship free.

Honeywell Miller #T5122-Z7/6FTAF Specifications

  • Zoro #: G0619775
  • Mfr #: T5122-Z7/6FTAF
Length: 6 ft. Working Length: 6 ft.
Harness Hook Type: Snap Hook Visual Load Indicator: Yes
Locking Anchorage Connection Hook Type: Rebar Line Material: Polyester
Item: Shock Absorbing Lanyard Cable Dia.: 1"
Extended Fall Length: 4 ft. Anchorage Hook Gate Opening: 1-3/4"
Locking Harness Connection Hook Type: Snap Shock Absorbing Lanyard Type: Stretchable
Strap Width: 1" Number of Legs: 2
Series: Titan(TM) Tensile Strength: 5000 lb.
Includes: Instruction Manual Weight Capacity: 310 lb
Standards: ANSI Z359.13, OSHA 1926.502, OSHA 1910.66 Harness Hook Gate Opening: 3/4"
Max. Working Load: 310 lb. Anchorage Hook Type: Rebar Hook
For Use With: Full Body Harness Color: Orange
Hardware Material: Steel Harness End Connection Material: Steel
Anchorage End Connection Material: Steel Max. Working Length: 6 ft
Anchorage End Connection: 2-1/2 in Steel Rebar Hook Harness Connection Gate Opening Size: 3/4 in
Harness End Connection: Snap Hook Includes Rescue Ring: No
Shock Absorbing Type: Shock Pack Anchorage End Connection Type: Rebar Hook
Shock-Absorbing Lanyard Material: Polyester RFID Equipped: No
Harness Connection: Steel Snap Hook Rebar Hook Gate Opening Size: 2 1/2 in
Brand and Series: Honeywell Miller Titan(TM) Adjustable Length: No
Number of Rescue Rings: 0 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection 2-1/2 in Steel Rebar Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Brand and Series Honeywell Miller Titan(TM), Color Orange, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Shock Pack

Reviews of Honeywell Miller #T5122-Z7/6FTAF