Slf-Rtrctng Lifeline, 20ft, Glvnzd Stl, Red

HONEYWELL MILLER| Zoro #: G0698056| Mfr #: MP20G-Z7/20FT

$450.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Visual Load Indicator: Yes
Harness Hook Gate Opening: 3/4"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698056 Mfr #: MP20G-Z7/20FT
Visual Load Indicator: YesHarness Hook Gate Opening: 3/4"
Color: RedHousing Material: Aluminum, Stainless Steel
Length: 20 ft.Number of Legs: 1
Strap Width: 1"Cable Dia.: 3/16"
Weight Capacity: 310 lb.Item: Self-Retracting Lifeline
Anchorage Hook Gate Opening: 1"Tensile Strength: 3000 lb.
Locking Harness Connection Hook Type: Steel Swivel Snap HookLine Material: Galvanized Steel Cable
Locking Anchorage Connection Hook Type: Twist Lock Carabiner with Swivelling ShackleCountry of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 20 ft., SRL Item Self-Retracting Lifeline, Number of Legs 1, Max. Working Load 420 lb., Line Material Galvanized Steel Cable, SRL Housing Material High-Impact Nylon, SRL Weight 7 lb., Series TurboLite MAX, Anchorage Hook Type Steel Carabiner, Fall Braking System Frictional and Pawls, Harness Hook Type Steel Swivel Snap Hook, Tensile Strength 3000 lb., Visual Load Indicator Yes, Anchorage Hook Gate Opening 1 In., Harness Hook Gate Opening 3/4 In.

Reviews