Suspension Trauma Safety Device, Blk/Org

HONEYWELL MILLER| Zoro #: G2323386| Mfr #: 9099X/1

$17.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: One Size Only
Material: Nylon
Color: Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323386 Mfr #: 9099X/1
Size: One Size OnlyMaterial: Nylon
Color: Black/OrangeFor Use With: Body Harness
Country of Origin (subject to change): Mexico

Description

Suspension Trauma Safety Device, Color Black/Orange, For Use With Body Harness, Size One Size Only, Material Nylon

Reviews