KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trailing Rope Grab, 5000 lb.

HONEYWELL MILLER| Zoro #: G1050786| Mfr #: 8173/U

$86.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Trailing Rope Grab
For Use With: 5/8" Synthetic Rope
Rope Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050786 Mfr #: 8173/U
Item: Trailing Rope GrabFor Use With: 5/8" Synthetic Rope
Rope Size: 5/8"Tensile Strength: 3600 lb.
Material: Stainless SteelRope Material: Synthetic
Standards: OSHA, ANSIWeight Capacity: 310 lb.
Country of Origin (subject to change): France

Description

Trailing Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 In., Rope Material Synthetic, For Use With 5/8 In. Synthetic Rope, Material Stainless Steel, Tensile Strength 3600 lb., Standards OSHA, ANSI

Reviews