KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trailing Rope Grab, Stainless Steel

HONEYWELL MILLER| Zoro #: G1092856| Mfr #: 8175/U

$142.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Trailing Rope Grab
For Use With: Ladder Climbing, Window Washing and Painting
Tensile Strength: 3600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092856 Mfr #: 8175/U
Item: Trailing Rope GrabFor Use With: Ladder Climbing, Window Washing and Painting
Tensile Strength: 3600 lb.Material: Stainless Steel
Rope Material: Nylon/PolyesterStandards: ANSI A10.32
Weight Capacity: 310 lb.Rope Size: 5/8"
Country of Origin (subject to change): France

Description

Trailing Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 In., Rope Material Nylon/Polyester, For Use With Ladder Climbing, Window Washing and Painting, Material Stainless Steel, Tensile Strength 3600 lb., Standards ANSI A10.32

Reviews