Trailing Wire Rope Grab, Stainless Steel

HONEYWELL MILLER| Zoro #: G1320496| Mfr #: 8172/U

$156.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA, ANSI
Material: Stainless Steel
For Use With: Fixed Ladder Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320496 Mfr #: 8172/U
Standards: OSHA, ANSIMaterial: Stainless Steel
For Use With: Fixed Ladder ApplicationsTensile Strength: 3600 lb.
Rope Material: Steel CableRope Size: 5/16"
Weight Capacity: 310 lb.Country of Origin (subject to change): France

Description

Trailing Rope Grab, Weight Capacity 310 lb., Rope Size 5/16 In., Rope Material Steel Cable, For Use With Fixed Ladder Applications, Material Stainless Steel, Tensile Strength 3600 lb., Standards OSHA, ANSI

Reviews