Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity

  • Zoro #: G3333018
  • Mfr #: GA0030
$1,014.66
  • Length: 30 ft
  • Item: Vertical Access Ladder System Kit
  • Weight Capacity: 310 lb
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Honeywell Miller #GA0030 Specifications

  • Zoro #: G3333018
  • Mfr #: GA0030
  • Length: 30 ft
  • Item: Vertical Access Ladder System Kit
  • Weight Capacity: 310 lb
  • Series: GlideLoc
  • Line Material: Aluminum
  • Standards: OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • For Use With: Harness and GlideLoc(R) Fall Arrester
  • Includes: Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • Installation: Permanent
  • Attaches To: Ladder
  • Workers Per System: 1
  • Visual Load Indicator: No
  • Workers per System: 1
  • Pass-Through Type: Automatic
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Ladder Lifeline Component: Channel Lifeline System
  • Ladder Lifeline Style: For Fixed Ladders
  • Lifeline Material: Aluminum
  • Includes Mounting Hardware: Yes
  • Channel Width: 1 in
  • Includes Extension Post: No
  • Lifeline Length: 30 ft
  • Cable Sleeve Type: Trailing
  • Detaches from Lifeline: Top or Bottom
  • Brand and Series: Honeywell Miller GlideLoc
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Aluminum, Pass-Through Type Automatic

Reviews of Honeywell Miller #GA0030