Vertical Lifeline, Temporary, 100 ft. L

HONEYWELL MILLER| Zoro #: G1749386| Mfr #: 194R-2/100FT

$201.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Vertical Lifeline
Includes: ANSI Z359 Carabiner
For Use With: Miller Rope Grabs or Roof Anchor Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749386 Mfr #: 194R-2/100FT
Item: Vertical LifelineIncludes: ANSI Z359 Carabiner
For Use With: Miller Rope Grabs or Roof Anchor KitLine Material: Nylon
Length: 100 ft.Installation: Temporary
Weight Capacity: 310 lb.Workers Per System: 1
Country of Origin (subject to change): Mexico

Description

Vertical Lifeline, Temporary Installation, Length 100 ft., Line Material Nylon, Workers Per System 1, Weight Capacity 310 lb., For Use With Miller Rope Grabs or Roof Anchor Kit, Includes ANSI Z359 Carabiner

Reviews