Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Vertical Lifeline, Temporary, 50 ft. L

HONEYWELL MILLER| Zoro #: G1593094| Mfr #: 194R-2-Z7/50FT

$127.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Tensile Strength: 5000 lb.
Installation: Temporary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593094 Mfr #: 194R-2-Z7/50FT
Length: 50 ft.Tensile Strength: 5000 lb.
Installation: TemporaryWorkers Per System: 1
Line Material: NylonWeight Capacity: 310 lb.
Country of Origin (subject to change): United States

Description

Vertical Lifeline, Temporary Installation, Length 50 ft., Line Material Nylon, Workers Per System 1, Weight Capacity 310 lb., Tensile Strength 5000 lb.

Reviews