Vertical Lifeline, Temporary, 80 ft. L

HONEYWELL MILLER| Zoro #: G0601876| Mfr #: VG/80FT

$434.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Vertical Lifeline
Length: 80 ft.
Line Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601876 Mfr #: VG/80FT
Item: Vertical LifelineLength: 80 ft.
Line Material: Galvanized steelInstallation: Temporary
Weight Capacity: 310 lb.Workers Per System: 1
Country of Origin (subject to change): United States

Description

Vertical Lifeline, Ladder Safety System, Length 80 Ft, Cable Dia. 3/8 In, Cable Material Galvanized Steel, For Use With G3488116 Cable Sleeve and a Full Body Harness Equipped With a Front Attachment Point Designated For Ladder Climbing, Includes Top Bracket Assembly With Shock Absorber, Bottom Bracket Assembly With Lifeline Tensioner, Lifeline, Automatic Pass-Through Intermediate Cable Guide And All Necessary Hardware

Reviews