Modulating Actuator for VC Series Valves

HONEYWELL| Zoro #: G0332665| Mfr #: VC7934ZZ11

$132.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332665 Mfr #: VC7934ZZ11
Type: Modulating Low VoltageIncludes: Manual
Item: ActuatorHeight (In.): 2-3/4
Width (In.): 3-23/32Depth (In.): 2-11/16
Input Voltage: 24 or 2-10VDC ModulatingHz: 50/60
Electrical Connections: Plenum Rated Wire ConduitStem Force (Lb.): -
Locked Rotor Amps: -Voltage Output: -
Length (In.): -Full Load Amps: -
Country of Origin (subject to change): Hungary

Product Description

VC Series Actuator, Modulating Actuator for VC Series Valves, Input Voltage 24 or 2-10VDC Modulating, Depth 2-11/16 In, Width 3 23/32 In, Height 2 3/4 In, For Use With VC Series Valves, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.