Mounting Bracket, For Use With150 and 300

HONEYWELL| Zoro #: G2250254| Mfr #: 205649

$10.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250254 Mfr #: 205649
Item: Actuator AccessoryInput Voltage: -
Includes: -Type: Mounting Bracket
Depth (In.): -Width (In.): -
Height (In.): -Length (In.): -
Full Load Amps: -Stem Force (Lb.): -
Electrical Connections: -Locked Rotor Amps: -
Hz: -Voltage Output: -
Country of Origin (subject to change): Mexico

Product Description

Mounting Bracket, For Use With 150 and 300lb-in NSR and SR (except 25, 53 and 142 lb-in) Actuators

Product Reviews

Save 15%. Sign up for Z-mail.