Skip to Main Content
customer-service Help
Honeywell

N95 Disposable Respirator w/ Valve, M/L, Gray, PK10

Honeywell N95 Disposable Respirator w/ Valve,  M/L,  Gray,  PK10 14110400
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.94 ($4.49/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Filter Class: N95
See full product details
Out of Stock
Total: $44.94

Honeywell #14110400 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Filter Class: N95
  • Mask Size: M
  • Standards: NIOSH TC-84A-3745
  • Package quantity: 1 Box of 10
  • Nose Clip: Yes
  • Face Seal: Full
  • Respirator Headstrap Type: Dual, Adjustable
  • Nuisance Odor Removal: Acid Gas Irritants
  • Respirator Shape: Molded
  • Latex Content: Latex Free
  • Individually Packaged: No
  • Fluid Resistant: No
  • Item: Disposable Respirator
  • Exhalation Valve: Yes
  • Respirator Filter Class: N95
  • Headstrap Type: Single, Adjustable
  • Product Availability: Temporarily Unavailable
  • Mask Headstrap Type: Dual, Adjustable
  • Mask Shape: Molded
  • NIOSH Rating: N95, Nuisance Acid Gas
  • ISO Cleanroom Class: Not Rated
  • Includes Eyeshield: No
  • Nosepiece Type: Metal Nose Clip
  • ASTM Splash Rating: Not Rated
  • Eyeshield Color: None
  • Face Seal Type: Standard
  • Eyeshield Material: None
  • Country of Origin (subject to change): Tunisia
Feedback Help us improve our product information

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, Nuisance Acid Gas, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10

Restrictions and Compliance

***

Reviews of Honeywell #14110400