Honeywell North
11" Chemical Resistant Gloves, Butyl, 7, 1 PR
Mfr # B131/7
Zoro # G1936407
Sold in multiples of 6 for $208.74
$208.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Chemical Resistant Glove Material Butyl
- Glove Thickness 13.00 mil
- Length 11"
- Glove Length 11"
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves NK803ESIN/10
- HONEYWELL NORTH North Nitri-Knit Gloves Size 8 26" L GLV210-8
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves NK803ES/9
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR B324/10
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR NK803/10
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR AK1815/O/8
- HONEYWELL NORTH NORTH BUTYL B324 DIPPED CHEMICAL RESISTANT GLOVES, SZ 11, AMBIDEXTROUS HAND, BUTYL, BLACK, UNLINED L B324/11
- HONEYWELL NORTH Honeywell North 11"L, 16-mil Butyl Gloves B161R/9
- HONEYWELL NORTH NITRIGUARD PLUS MULTI-DIPPED CHEMICAL RESISTANT GLOVES, XL/SZ 10, AMBIDEXTROUS HAND, NITRILE, GREEN, LA132G/10-H5
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR 3BA50
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR CN740S-07
- Honeywell North Chemical Resistant Gloves