Shop Alternate Products
This Product is Discontinued
Honeywell
Biohazard Response Kit, Resealable Bag Case, L (Discontinued)
Mfr # 130023L
Zoro # G4450722
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (1) 5 in x 8 in Zip Lock Bag, (10) Antiseptic Wipes, (1) Reuseable Poly Bag, (1) Chip Insert Biohazard, (1) Tyvek(R) Size 2XL Clear Coverall, (10) SaniZide Plus(R) Germicidal Wipes, (1) Size 2XL Latex Bootie, (2) 24 in x 24 in Biohazard Bags, (2) Red Twist Ties, (1) Indirect Goggles
- Case Material Resealable Bag
- Height 3 1/2 in
- Width 10 in