Honeywell
Scissors, 4 In. L, Red Handle, Angled, Metal
Mfr # 752577
Zoro # G0357962
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Red
- Disposable Yes
- Blade End Style Angled
- Overall Length 4 in
Explore More Products
- HONEYWELL Laerdal Pocket Mask, Disposable 42820011
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L 3249320
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 12803VI
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 40705TM
- HONEYWELL CPR Filtershield, Double Size, Box 121051
- DAP Dynaflex Ultra, 10.1 oz, Black 7079818220
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 DSTD313314
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L 30-0023
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L 17-200
- EMI Emergency Burn Kit Basic, 17 Components 610
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L 30-0001
- Honeywell EMT Supplies