BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adhesive Bandage, Beige, Plastic, PK16

HONEYWELL NORTH| Zoro #: G1836931| Mfr #: 021010

$1.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PLASTIC
Color: Beige
Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836931 Mfr #: 021010
Material: PLASTICColor: Beige
Width: 3/4"Length: 3"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Adhesive Bandage, Beige, Material Plastic, Latex Free, Package Type Individually Wrapped, Length 3 In., Width 3/4 In., Package Quantity 16

Reviews