BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adhesive Bandage, Beige, Plastic, PK100

HONEYWELL NORTH| Zoro #: G0601063| Mfr #: 010050

$3.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PLASTIC
Color: Beige
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601063 Mfr #: 010050
Material: PLASTICColor: Beige
Width: 1"Length: 3"
Latex Content: Latex FreeMetal Detectable: No
Waterproof: YesPackage Type: Box
Industry Type: HealthcareCountry of Origin (subject to change): China

Description

Adhesive Bandage, Beige, Material Plastic, Waterproof Yes, Latex Free, Package Type Bulk, Length 3 In., Width 1 In., Package Quantity 100

Reviews