Adhesive Bandage, Blue, Woven, PK100

HONEYWELL NORTH| Zoro #: G0541904| Mfr #: 017000

$8.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven
Color: Blue
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541904 Mfr #: 017000
Material: WovenColor: Blue
Width: 1"Length: 3"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Adhesive Bandage, Blue, Material Woven, Latex Free, Package Type Bulk, Length 3 In., Width 1 In., Package Quantity 100

Reviews