Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adhesive Bandage, Beige, Woven Cloth, PK100

HONEYWELL NORTH| Zoro #: G0725462| Mfr #: 016433

$4.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven Cloth
Color: Beige
Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725462 Mfr #: 016433
Material: Woven ClothColor: Beige
Width: 3/4"Length: 3"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Adhesive Bandage, Beige, Material Woven Cloth, Latex Free, Package Type Bulk, Length 3 In., Width 3/4 In., Package Quantity 100

Reviews