Adhesive Bandage, Beige, Woven Cloth, PK100

HONEYWELL NORTH| Zoro #: G0257205| Mfr #: 016459

$4.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Adhesive Bandage
Includes: (10) Mfr. No. 018503-4219
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257205 Mfr #: 016459
Width: 1"Item: Adhesive Bandage
Includes: (10) Mfr. No. 018503-4219Color: Beige
Metal Detectable: NoLatex Content: Latex Free
Length: 3"Industry Type: Healthcare
Material: Woven ClothPackage Type: Box
Country of Origin (subject to change): China

Description

Strip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 3 In., Width 1 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 100, Package Quantity 100

Reviews