Adhesive Fingertip Bandage, Beige, PK50

HONEYWELL NORTH| Zoro #: G1176472| Mfr #: 016408

$7.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven Cloth
Color: Beige
Width: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176472 Mfr #: 016408
Material: Woven ClothColor: Beige
Width: 3-11/16"Length: 2-29/32"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Adhesive Fingertip Bandage, Beige, Material Woven Cloth, Latex Free, Package Type Bulk, Package Quantity 50

Reviews