Adhesive Tape, 2 In x 5 Yd., White

HONEYWELL NORTH| Zoro #: G1786644| Mfr #: 048011

$7.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Latex Free
Color: White
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786644 Mfr #: 048011
Material: Latex FreeColor: White
Width: 2"Length: 5 yd.
Waterproof: YesIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Adhesive Tape, Color White, Waterproof Yes, Material Latex Free, Width 2 In., Length 5 yd., Includes -

Reviews