Alcohol Prep Pads, Pouch, 1 x 2 In., PK100

HONEYWELL NORTH| Zoro #: G2319782| Mfr #: 032525

$4.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1" x 2"
Package Type: Pouch
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319782 Mfr #: 032525
Size: 1" x 2"Package Type: Pouch
Industry Type: HealthcareFormula: 70% Isopropyl Alcohol, 30% Water
Application: Antiseptics and Wound CareCountry of Origin (subject to change): China

Description

Alcohol Prep Pads, Package Type Pouch, Size 1 In. x 2 In., Formula 70 Percent Isopropyl Alcohol, 30 Percent Water, Application Antiseptics and Wound Care, Package Quantity 100

Restrictions and Compliance

*3: Hazardous material

Reviews