Alcohol Towelettes, 1 x 2-1/2 In., PK50

HONEYWELL NORTH| Zoro #: G2122732| Mfr #: 154818

$1.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1" x 2-1/2"
Package Type: Pouch
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122732 Mfr #: 154818
Size: 1" x 2-1/2"Package Type: Pouch
Industry Type: HealthcareFormula: Alcohol
Application: Antiseptics and Wound CareCountry of Origin (subject to change): China

Description

Alcohol Towelettes, Package Type Pouch, Size 1 In. x 2-1/2 In., Formula Alcohol, Application Antiseptics and Wound Care, Package Quantity 50

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews