Antacid, Chewable Tablet, 420mg, PK250

HONEYWELL NORTH| Zoro #: G2093244| Mfr #: 171547

$9.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Medicinal Type: Antacids and Indigestion
Includes: (2) 125 Packs Per Box
Item: Antacids and Indigestion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093244 Mfr #: 171547
Medicinal Type: Antacids and IndigestionIncludes: (2) 125 Packs Per Box
Item: Antacids and IndigestionForm: Chewable Tablet
Package Type: BoxFlavor: Mint
Size: 420mgFormula: Calcium Carbonate
Industry Type: HealthcareCount: 125 x 2
Country of Origin (subject to change): United States

Description

Antacid, Chewable Tablet, Count 125 x 2, Package Type Box, Size 420mg, Flavor Mint, Formula Calcium Carbonate, Package Quantity 250

Reviews