Triple Antibiotic, Foil Pack, 0.5g, PK144

HONEYWELL NORTH| Zoro #: G1912802| Mfr #: 231209G

$13.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.5g
Package Type: Foil Pack
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912802 Mfr #: 231209G
Size: 0.5gPackage Type: Foil Pack
Industry Type: HealthcareFormula: Bacitracin, Neomycin, Polymyxin B
Application: AntibioticsCountry of Origin (subject to change): United States

Description

Triple Antibiotic, Package Type Foil Pack, Size 0.5g, Formula Bacitracin, Neomycin, Polymyxin B, Application Antibiotics, Package Quantity 144

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews