THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Auto Travel Kit, Inc Emergency Blanket

HONEYWELL NORTH| Zoro #: G0865751| Mfr #: 5804290

$37.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 9-3/4"
Width: 12-1/2"
Item: Automotive Travel Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865751 Mfr #: 5804290
Height: 9-3/4"Width: 12-1/2"
Item: Automotive Travel KitIndustry Type: Healthcare
Includes: Emergency Blanket, Safety Light, Flash Light, Batteries, Whistle, Ice Scraper, Emergency Candles, Box of Weatherproof Matches, Folding Shovel, First Aid Kit, Three-Piece Fleece Set, Handwarmer, Car Care Guide and BagCountry of Origin (subject to change): China

Description

Automotive Travel Kit, Height 9-3/4 In., Width 12-1/2 In., Includes Emergency Blanket, Safety Light, Flash Light, Batteries, Whistle, Ice Scraper, Emergency Candles, Box of Weatherproof Matches, Folding Shovel, First Aid Kit, Three-Piece Fleece Set, Handwarmer, Car Care Guide and Bag

Reviews