Bandage, Beige, Woven, PK20

HONEYWELL NORTH| Zoro #: G2169072| Mfr #: 015050

$3.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven
Color: Beige
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169072 Mfr #: 015050
Material: WovenColor: Beige
Width: 3"Length: 1-3/4"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Bandage, Beige, Material Woven, Latex Free, Package Quantity 20

Reviews