Bandage Strip, Beige, Plastic, PK6

HONEYWELL NORTH| Zoro #: G1285374| Mfr #: 020915

$1.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2009
Material: PLASTIC
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285374 Mfr #: 020915
Standards: ANSI Z308.1-2009Material: PLASTIC
Color: BeigeWidth: 2"
Length: 4"Latex Content: Latex Free
Metal Detectable: NoIncludes: (6) Bandages Per Unit
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Bandage Strip, Beige, Material Plastic, Latex Free, Package Type Unitized, Length 4 In., Width 2 In., Includes (6) Bandages Per Unit, Standards ANSI Z308.1-2009, Package Quantity 6

Reviews