THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bloodborne Pathogen Kit

HONEYWELL NORTH| Zoro #: G0974443| Mfr #: 552001

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Poly Bag
Includes: (4) Vinyl Gloves, (1) Red Biohazard Bag, (1) Twist Tie, (1) 3/4 Oz. Liquid Treatment System, (1) Disposable Towel, (1) Antimicrobial Wipe, (1) Face Mask w/Eye Shield, (1) Pick Up Scope, (1) Gown, (1) Surface Cleaning Wipe
Item: Federal OSHA Bloodborne Pathogen Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974443 Mfr #: 552001
Container Type: Poly BagIncludes: (4) Vinyl Gloves, (1) Red Biohazard Bag, (1) Twist Tie, (1) 3/4 Oz. Liquid Treatment System, (1) Disposable Towel, (1) Antimicrobial Wipe, (1) Face Mask w/Eye Shield, (1) Pick Up Scope, (1) Gown, (1) Surface Cleaning Wipe
Item: Federal OSHA Bloodborne Pathogen KitColor: Clear
Industry Type: HealthcareCountry of Origin (subject to change): United States

Description

Federal OSHA Bloodborne Pathogen Kit, Poly Bag Container Type, Clear, Includes (4) Vinyl Gloves, (1) Red Biohazard Bag, (1) Twist Tie, (1) 3/4 Oz. Liquid Treatment System, (1) Disposable Towel, (1) Antimicrobial Wipe, (1) Face Mask w/Eye Shield, (1) Pick Up Scope, (1) Gown, (1) Surface Cleaning Wipe

Reviews